Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D
Mfr # 36-BBS-243/1
Zoro # G0871042
product price: $1,937.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,937.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BBS-243/1
- Zoro # G0871042
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Description
Bin Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.32 cu ft, 1.2 lb (CB12362)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (584)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- Strong Hold Bin Cabinets