Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 36 in H
Mfr # 43-BS-242
Zoro # G7657090
product price: $2,169.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,169.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Duty Rating Heavy Duty
- Color Dark Gray
- Bin Depth 7 3/8 in
- Bin Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 43-BS-242
- Zoro # G7657090
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 36 in |
Bin Depth | 7 3/8 in |
Bin Height | 3 in |
Bin Width | 4 1/2 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Height of Cabinet | 36 in |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Width 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x12" (LPW-34.5X12-95)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- BSC PREFERRED 48 x 40 x 5-1/2'' Industrial Plastic Pallet (CPP330)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- Strong Hold Bin Cabinets