Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 104 in W, 100-5/16 in H, 51" D
Mfr # 8.47.6-518-110OP
Zoro # G0873553
product price: $16,293.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,293.00
Free 30-Day Returns
Key Features
- Overall Width 104 in
- Overall Depth 51"
- Overall Height 100-5/16 in
- Duty Rating Heavy Duty
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 8.47.6-518-110OP
- Zoro # G0873553
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 104 in |
Overall Depth | 51" |
Overall Height | 100-5/16 in |
Leg Height | 3 in |
Width of Cabinet | 104 in |
Description
Bin Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- ZORO SELECT Drum Deheader, Ratchet Drive, Forged Head (D-HEAD-1)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- AKRO-MILS Plastic Divider, Black, 27 in L, 1/2 in W, 8 13/16 in H, 6 PK (40292)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- Strong Hold Bin Cabinets