Shop All Shop Desks
Strong Hold
Foremans Cabinet Desk, 54inHx36inWx28inD
Mfr # 44-SD-282
Zoro # G0869030
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,764.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 54 in
- Overall Depth 28 in
- Writing Surface Slope 6 Degrees
- Assembly All-Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 44-SD-282
- Zoro # G0869030
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 36 in |
Overall Height | 54 in |
Overall Depth | 28 in |
Details
Item | Foreman's Cabinet Desk |
Writing Surface Slope | 6 Degrees |
Assembly | All-Welded |
Material | 12 ga Steel |
Handle | Built-In Hasp |
Keyboard Shelf | No |
Includes | Sloped Writing Surface, Dual Riser Shelf, Lower Locking Storage Compartment with (2) Adjustable Shelves |
Description
Foreman's Cabinet Desk, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Writing Surface Slope 6 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Black, 3 PK (K-QUS240BK-3)
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (QSB206BL)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20540)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- Strong Hold Shop Desks