Shop All Safety Cabinets
Strong Hold
Flammable Safety Cabinet, Heavy, 60 gal.
Mfr # 60.5PSC
Zoro # G6974167
product price: $3,965.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,965.99
Free 30-Day Returns
Key Features
- Capacity 60 gal.
- Width 58"
- Depth 18"
- Safety Cabinet Standards OSHA, NFPA
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 60.5PSC
- Zoro # G6974167
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 58" |
Depth | 18" |
Exterior Depth | 18 in |
Exterior Width | 58 in |
Details
Capacity | 60 gal. |
Safety Cabinet Standards | OSHA, NFPA |
Door Type | Manual |
Item | Flammable Safety Cabinet,Heavy,60 gal. |
Load Capacity | 1650 lb. per Shelf |
Material | 12 ga. Steel |
Cabinet Style | Shelving |
Number of Shelves | 3 |
Safety Cabinet Application | Flammable Cabinet |
Safety Cabinet Type | Cabinet with Legs |
Standards | OSHA, NFPA |
Cabinet Format | Shelving |
Storage Chemical Type | Flammable Cabinet |
Storage Capacity | 60 gal |
Description
Flammable Safety Cabinet,Heavy,60 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- DECIBULLZ Custom Molded Earplugs-Black, 31 NRR, Simple DIY Process Remoldable if needed (PLG1-BLK)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (30.5PSC)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- JUSTRITE Cabinet, 31 gal, Flammable, Silver (884824)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1955X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- Strong Hold Safety Storage