Shop All Safety Cabinets
Strong Hold
Flammable Safety Cabinet, Heavy, 30 gal.
Mfr # 30.5PSC
Zoro # G6974112
product price: $3,276.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,276.99
Free 30-Day Returns
Key Features
- Capacity 30 gal.
- Width 44"
- Depth 18"
- Safety Cabinet Standards OSHA, NFPA
- Safety Cabinet Type Cabinet with Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 30.5PSC
- Zoro # G6974112
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 44" |
Depth | 18" |
Exterior Width | 44 in |
Exterior Depth | 18 in |
Details
Capacity | 30 gal. |
Safety Cabinet Standards | OSHA, NFPA |
Safety Cabinet Type | Cabinet with Legs |
Item | Flammable Safety Cabinet,Heavy,30 gal. |
Cabinet Style | Shelving |
Number of Shelves | 2 |
Material | 12 ga. Steel |
Door Type | Manual |
Load Capacity | 1200 lb. per Shelf |
Safety Cabinet Application | Flammable Cabinet |
Standards | OSHA, NFPA |
Storage Capacity | 30 gal |
Storage Chemical Type | Flammable Cabinet |
Cabinet Format | Shelving |
Description
Flammable Safety Cabinet,Heavy,30 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAREFUL Sign, Inconvenience Caused By Construction, 14in X 10in Plastic, 10" W, 14" L, Portrait (OS-BC-P-1014-V-10092)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWGD101M)
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9673GWL)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- Strong Hold Safety Storage