Shop All Safety Cabinets
Strong Hold
Flammable Safety Cabinet, 90 gal.
Mfr # 90FS-MC-3
Zoro # G6974103
product price: $3,193.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,193.00
Free 30-Day Returns
Key Features
- Depth 34"
- Door Type Manual
- Number of Shelves 3
- Load Capacity 350 lb. per Shelf
- Material 14 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 90FS-MC-3
- Zoro # G6974103
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34" |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Details
Door Type | Manual |
Item | Flammable Safety Cabinet,90 gal. |
Number of Shelves | 3 |
Load Capacity | 350 lb. per Shelf |
Material | 14 ga. Steel |
Standards | OSHA, NFPA |
Cabinet Format | Shelving |
Storage Chemical Type | Flammable Cabinet |
Storage Capacity | 90 gal |
Description
Flammable Safety Cabinet,90 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS (6), 100 PK, Beige (CFG-900-XS)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (29JV32)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (30.5PSC)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 45 Gallon, 43Wx18Dx65H (298601)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- GLOBAL INDUSTRIAL 45 Gallon Flammable Cabinet, Manual Close, 43W x 18D x 65H (298541)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow (FS28YP)
- Strong Hold Safety Storage