Shop All Safety Cabinets
Strong Hold
Flammable Safety Cabinet, 60 gal.
Mfr # 60FS-MC-2
Zoro # G6974121
product price: $2,224.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,224.00
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Material 14 ga. Steel
- Load Capacity 350 lb. per Shelf
- Door Type Manual
- Standards OSHA, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 60FS-MC-2
- Zoro # G6974121
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 34 in |
Exterior Width | 43 in |
Details
Number of Shelves | 2 |
Material | 14 ga. Steel |
Load Capacity | 350 lb. per Shelf |
Item | Flammable Safety Cabinet,60 gal. |
Door Type | Manual |
Standards | OSHA, NFPA |
Storage Capacity | 60 gal |
Storage Chemical Type | Flammable Cabinet |
Cabinet Format | Shelving |
Description
Flammable Safety Cabinet,60 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- Strong Hold Safety Cabinets