Shop All Safety Cabinets
Strong Hold
Flammable Safety Cabinet, 45 gal.
Mfr # 45FS-MC-3
Zoro # G6974130
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,249.00
Free 30-Day Returns
Key Features
- Depth 18"
- Door Type Manual
- Material 14 ga. Steel
- Standards OSHA, NFPA
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 45FS-MC-3
- Zoro # G6974130
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18" |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Details
Door Type | Manual |
Material | 14 ga. Steel |
Standards | OSHA, NFPA |
Number of Shelves | 3 |
Load Capacity | 350 lb. per Shelf |
Item | Flammable Safety Cabinet,45 gal. |
Storage Chemical Type | Flammable Cabinet |
Cabinet Format | Shelving |
Storage Capacity | 45 gal |
Description
Flammable Safety Cabinet,45 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- PIP Gloves, Leather Protectors, 9, PR (148-1000/9)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (30.5PSC)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- Strong Hold Safety Cabinets