Shop All Shop Desks
Strong Hold
FileDrawerDesk, 3Drawrs, 54inHx36inWx28inD
Mfr # 34-SD-TD-280-2FD
Zoro # G0875890
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,675.00
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 54 in
- Overall Depth 28 in
- Keyboard Shelf No
- Writing Surface Slope 6 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 34-SD-TD-280-2FD
- Zoro # G0875890
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 36 in |
Overall Height | 54 in |
Overall Depth | 28 in |
Details
Item | File Drawer Desk |
Keyboard Shelf | No |
Writing Surface Slope | 6 Degrees |
Includes | Dual Riser Shelf, Writing Surface, Lockable Drawer, Lower Locking Storage Compartment with (2) Drawers, Open Area on Lower Left Side |
Material | 12 ga Steel |
Assembly | All-Welded |
Handle | Built-In Hasp |
Description
File Drawer Desk, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Writing Surface Slope 6 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19320)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (PB1416-7 Red)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- Strong Hold Shop Desks