Shop All Cabinet Workbenches
Strong Hold
Drawer Cabinet, Heavy-Duty, 8 Drawers
Mfr # 63-MT-300-8DB
Zoro # G0873580
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,017.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- No. of Drawers 8
- Width 72 in
- Depth 30 in
- Height 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 63-MT-300-8DB
- Zoro # G0873580
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34 1/4 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 8 |
Color | Gray |
Item | Cabinet Workbench |
Number of Drawers per Cabinet | 8 |
Top Thickness | 12 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 8, Width 72 in, Depth 30 in, Height 34 1/4 in, Color Gray, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (QUS239GN)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4252AA3A1)
- ZORO SELECT Coat Rack, Black, 21 in. D, 70 in. W (45NG63)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- Strong Hold Cabinet Workbenches