Shop All Cabinet Workbenches
Strong Hold
Double Shift Tool and Maintenance Cart
Mfr # 52.7-DS-BBS-301CA
Zoro # G3432348
product price: $2,854.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,854.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 39 in
- Overall Length 30"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 52.7-DS-BBS-301CA
- Zoro # G3432348
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60 in |
Height | 39 in |
Overall Length | 30" |
Depth | 30 in |
Overall Height | 39 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Overall Cabinet Height | 39" |
Overall Cabinet Width | 60" |
Wheel Diameter | 6 in |
Overall WxD | 60 in x 30 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 30 in, Overall Height 39 in, Overall Load Capacity 4,800 lb, Overall Width 60 in, Top Metal Material Gauge 7 ga, Included Components Handle on Side, Lower Shelf, Assembly Fully Assembled, Caster Type (2) Rigid, (2) Swivel with Brakes, Door Type Standard/Hinged, Foot Type Caster, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (5527GR)
- GRACO Bung Adapter 2in NPT (222308)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (30090BLUE)
- 80/20 Drop In T-Nut 10-32 (13112)
- STRONG HOLD Work Bench Storage with 2 Compartments, Steel, 84" W, 34" Height (75-UC-301)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- Strong Hold Cabinet Workbenches