Shop All Shop Desks
Strong Hold
Double-Duty Desk, 54inH x 48inW x 28inD
Mfr # 44-SD-DS-284
Zoro # G0869414
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,960.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 54 in
- Overall Depth 28 in
- Assembly All-Welded
- Keyboard Shelf No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 44-SD-DS-284
- Zoro # G0869414
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 48 in |
Overall Height | 54 in |
Overall Depth | 28 in |
Details
Item | Double-Duty Desk |
Assembly | All-Welded |
Keyboard Shelf | No |
Includes | Sloped Writing Surface, Dual Riser Shelf, (2) Lower Locking Compartment with (2) Adjustable Shelves |
Material | 12 ga Steel |
Writing Surface Slope | 6 Degrees |
Handle | Built-In Hasp |
Description
Double-Duty Desk, Overall Depth 28 in, Overall Height 54 in, Overall Width 48 in, Writing Surface Slope 6 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Black (PB10-XXL)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- ALERA Industrial Series Table Desk, 47.25w x 23.63d x 29.5h, Modern Walnut (ID-4824B)
- ZORO SELECT Receiving/Shop Desk, 300 lb., 23-1/5 in. (49Y120)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- Strong Hold Shop Desks