Shop All Mobile Workbenches & Workstations
Strong Hold
Corner Workstation, Maple Top, 1 Adj Shelf
Mfr # 93.1-WB-360-SS
Zoro # G7626528
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,188.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 57 in
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
- No. of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 93.1-WB-360-SS
- Zoro # G7626528
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96 in |
Height | 57 in |
Depth | 36 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
No. of Drawers | 0 |
No. of Shelves | 1 |
Finish | Stainless Steel |
Color | Silver |
Gauge | 12 |
Includes | (12) Legs, Extended Riser Shelf, Maple Top, Lower Left Compartment (1) Adjustable Shelf, Lower Lockable Right Compartment |
Handle Included | Yes |
Workbench/Table Assembly | Assembled |
Cabinet Workbench Item | Cabinet Workbench |
Description
Cabinet Workbench, Workbench/Table Surface Material Stainless Steel, No. of Drawers 0, No. of Shelves 1, Width 96 in, Depth 36 in, Height 57 in, Workbench/Table Frame Material Stainless Steel, Color Silver, Finish Stainless Steel, Gauge 12, Handle Included Yes, Includes (12) Legs, Extended Riser Shelf, Maple Top, Lower Left Compartment (1) Adjustable Shelf, Lower Lockable Right Compartment, Workbench/Table Assembly Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BK)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- Strong Hold Mobile Workbenches & Workstations