Shop All Mobile Workbenches & Workstations
Strong Hold
Corner Workstation, 12 Drawers
Mfr # 93.2-WB-341-12/5DB
Zoro # G0876502
product price: $12,683.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$12,683.99
Free 30-Day Returns
Key Features
- Width 84 in
- Height 38 in
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
- No. of Drawers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 93.2-WB-341-12/5DB
- Zoro # G0876502
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 84 in |
Height | 38 in |
Depth | 34 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
No. of Drawers | 12 |
Color | Gray |
Cabinet Door Type | Standard |
Top Thickness | 7 ga |
Cabinet Workbench Item | Cabinet Workbench |
Number of Drawers per Cabinet | 12 |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 12, Width 84 in, Depth 34 in, Height 38 in, Workbench/Table Frame Material Steel, Cabinet Door Type Standard, Color Gray, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome (45VY48)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-3/4 in W (2020-2)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Strong Hold Mobile Workbenches & Workstations