Shop All Computer Cabinets
Strong Hold
Computer Cabinet, 44"
Mfr # 46-CC-243
Zoro # G0873011
product price: $3,053.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Stationary
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 78 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-CC-243
- Zoro # G0873011
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Compartment Width | 44 in |
Compartment Height | 24 in |
Compartment Depth | 22 in |
Details
Item | Computer Cabinet |
Computer Cabinet Type | Stationary |
Color | Dark Gray |
Material | 12 ga Steel |
Assembled/Unassembled | Assembled |
Finish | Water based Enamel |
Lock Included | Padlockable |
Number of Shelves | 4 |
Number of Drawers | 0 |
Description
Computer Cabinet, Number of Shelves 4, Number of Drawers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33723R.L.P)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- DATUM FILING SYSTEMS Datum Wall-Mount LapTop Locker„¢ Security Cabinet, Black, Series LTL-1 (LTL-1-T25)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- ZENITH HOMERP 16x26 Frame Med Cabinet (M115)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- Strong Hold Computer Cabinets