Shop All Computer Cabinets
Strong Hold
Computer Cabinet, 20"
Mfr # 21.7-CC-180
Zoro # G0868531
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Computer Cabinet Type Stationary
- Overall Width 18 in
- Overall Depth 24 in
- Overall Height 20 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 21.7-CC-180
- Zoro # G0868531
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 18 in |
Overall Depth | 24 in |
Overall Height | 20 in |
Compartment Width | 18 in |
Compartment Depth | 24 in |
Compartment Height | 17 in |
Details
Item | Computer Cabinet |
Computer Cabinet Type | Stationary |
Color | Dark Gray |
Material | 12 ga Steel |
Assembled/Unassembled | Assembled |
Lock Included | Padlockable |
Number of Drawers | 0 |
Finish | Water based Enamel |
Description
Computer Cabinet, Number of Drawers 0, Overall Depth 24 in, Overall Height 20 in, Overall Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- LORELL Solid Wood Poster Frame (49222)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- ZENITH HOMERP 16x26 Frame Med Cabinet (M115)
- Strong Hold Computer Cabinets