Shop All Wardrobe Lockers
Strong Hold
Compartment Locker, 114 in W, 18 in D, 15 in H, Dark Gray
Mfr # 81.4-8D-180
Zoro # G0872293
product price: $2,830.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,830.99
Free 30-Day Returns
Key Features
- Overall Width 114 in
- Overall Depth 18 in
- Overall Height 15 in
- Opening Width 12 in
- Opening Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 81.4-8D-180
- Zoro # G0872293
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 114 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Opening Width | 12 in |
Opening Depth | 18 in |
Opening Height | 10 in |
Details
Item | Compartment Locker |
Color | Dark Gray |
Finish | Waterbased Enamel |
Locker Door Type | Louvered |
Assembled/Unassembled | Assembled |
Description
Locker Door Type Louvered, Assembled, 12 in Opening Width, Opening Depth 18 in, Opening Height 10 in, Overall Width 114 in, Overall Depth 18 in, Overall Height 15 in, Color Dark Gray, Finish Waterbased Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Shelf Bracket (CMST82612VT)
- GREENMADE Instaview 12 gal BlackClear HingedLid Tote 129 in H X 153 in W X 216 in D Stackabl (691307)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-CMG)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 18Wx18Dx72H, Gray, Unassembled (493658GY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- Strong Hold Wardrobe Lockers