Shop All Tool Chests & Cabinets
Strong Hold
Combination Tool Chest/Cabinet, Gray, Steel, 36 in W x 24 in D x 78 in H
Mfr # 36-BSPB-242
Zoro # G0872424
product price: $2,453.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,453.00
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Gray
- Material Steel
- Includes Padlock Hasp, (2) Adjustable Shelves, Pegboard Back Wall
- Features Small Part Storage, Label Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BSPB-242
- Zoro # G0872424
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 78 in |
Details
Item | Combination Tool Chest/Cabinet |
Number of Drawers | 0 |
Color | Gray |
Material | Steel |
Includes | Padlock Hasp, (2) Adjustable Shelves, Pegboard Back Wall |
Features | Small Part Storage, Label Holders |
Configuration | (2) Adjustable Shelves, Small Door Bins, Pegboard |
Tool Storage Type Included | Tool Chest Combo |
Finish | Enamel |
Number of Shelves | 2 |
Gauge | 12 |
Locking System | 3-Point Locking |
Description
Combination Tool Chest/Cabinet, Width 36 in, Depth 24 in, Height 78 in, Number of Drawers 0, Gray, Enamel Finish, Number of Shelves 2, Steel, 12 Gauge, 3-Point Locking, Configuration (2) Adjustable Shelves, Small Door Bins, Pegboard, Small Part Storage, Label Holders, Includes Padlock Hasp, (2) Adjustable Shelves, Pegboard Back Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 21-Degree Framing Nailer Kit (2744-21)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- GLOBAL EQUIPMENT Four Drawer Tool Toter (607731)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- EXTREME TOOLS Roller Cabinet, 17 Drawer, Blue, 72 in W x 30 in D (EX7217RCQBLBK)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- Strong Hold Tool Chests & Cabinets