Shop All Tool Chests & Cabinets
Strong Hold
Combination Tool Chest/Cabinet, 6 Drawer, Gray, Steel
Mfr # 4-TC-VS-241-6/5-DBLG
Zoro # G0873544
product price: $4,256.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,256.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Gray
- Material Steel
- Includes 3 Point Locking System, Lock Guard
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 4-TC-VS-241-6/5-DBLG
- Zoro # G0873544
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Combination Tool Chest/Cabinet |
Number of Drawers | 6 |
Color | Gray |
Material | Steel |
Includes | 3 Point Locking System, Lock Guard |
Gauge | 12 |
Tool Storage Type Included | Tool Chest Combo |
Caster Type | (2) Fixed, (2) Swivel with Brake |
Finish | Enamel |
Number of Shelves | 1 |
Description
If you are looking for a tool chest that will keep your tools organised, the Strong Hold 4-TC-VS-241-6/5 is the perfect solution. The steel tool chest combo has a grey enamel finish and 6 drawers. Its 12 gauge steel construction provides durability and strength. With fixed casters and swivel with brake casters, this tool box is easy to move around on different surfaces. This Strong Hold Combination Tool Chest/Cabinet will make your work more efficient as it keeps all your tools within reach at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES 36Pro Rail Pick Handle (63025)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- BETA C27S Tool Trolley, 3 Drawer, Orange, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27 S)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- MONTEZUMA Tool Chest, 4 Drawer, 36 in W x 24 in D (BKM362404CH)
- BETA C41H Tool Cart, 3 Drawer, Red, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-R)
- TENG TOOLS Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803USV)
- Strong Hold Tool Chests & Cabinets