Shop All Industrial Storage Cabinets
Strong Hold
Clear View Storage Cabinet, 48 in W, 78 in H
Mfr # 46-LDW-245
Zoro # G7657118
product price: $2,976.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,976.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Color Dark Gray
- Width 48 in
- Height 78 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-LDW-245
- Zoro # G7657118
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Overall Cabinet Height | 78" |
Depth of Cabinet | 24 in |
Overall Cabinet Width | 48" |
Height of Cabinet | 78 in |
Width of Cabinet | 48 in |
Overall Cabinet Depth | 24" |
Details
Cabinet Style | Wardrobe |
Color | Dark Gray |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Handle Type | Swing |
Item | Clear View Storage Cabinet |
Includes | Adjustable Wardrobe Shelf, (4) Adjustable Shelves |
Lock Type | Padlock Hasp |
Cabinet Door Type | Clearview |
Cabinet Color | Dark Gray |
Cabinet Handle Style | Swing |
Cabinet Locking Mechanism | Padlock Hasp |
Description
Storage Cabinet, Cabinet Color Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (QSB106BL)
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- AKRO-MILS Bin Divider, Plastic, Black, 14 in L x 6 3/4 in H, PK6 (402455KY88)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (4.24.2-360-12DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-6/5DB-L)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- Strong Hold Industrial Storage Cabinets