Shop All Cabinet Workbenches
Strong Hold
Cabinet Workstation, Mobile, 3 Drawers
Mfr # 63-WB-360-3DB-4SOS-CA
Zoro # G0875979
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,249.00
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- No. of Drawers 3
- Width 72 in
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 63-WB-360-3DB-4SOS-CA
- Zoro # G0875979
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 80 in |
Details
Cabinet Workbench Item | Mobile Cabinet Workbench |
Workbench/Work Table Type | Mobile |
Workbench/Table Surface Material | Steel |
No. of Drawers | 3 |
Workbench/Table Frame Material | Steel |
Color | Gray |
Item | Mobile Cabinet Workbench |
Number of Drawers per Cabinet | 13 |
Top Thickness | 7 ga |
Description
Mobile Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 3, Width 72 in, Depth 36 in, Height 80 in, Workbench/Table Frame Material Steel, Color Gray, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Stud 1/4-20x0.75" (3115)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- LITTLE GIANT Bench Cabnet, Maple Top, 2 Doors (MJ3-LL-2D-2448)
- Strong Hold Cabinet Workbenches