Shop All Cabinet Workbenches
Strong Hold
Cabinet Workbench, Maple Top, 74" Top W
Mfr # 6.22-10-WB-300-2DB-MT
Zoro # G0875629
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,884.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- No. of Drawers 2
- Width 74 in
- Depth 30 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 6.22-10-WB-300-2DB-MT
- Zoro # G0875629
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 74 in |
Depth | 30 in |
Height | 34 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Butcher Block |
No. of Drawers | 2 |
Cabinet Door Type | Standard |
Color | Gray |
Item | Cabinet Workbench |
Number of Drawers per Cabinet | 10 |
Includes | Maple Top, 3 in Lip, (2) 6 in Drawer, Lower Locking Compartment, 3 Point Lock |
Top Thickness | 1 3/4 in |
Description
Cabinet Workbench, Workbench/Table Surface Material Butcher Block, No. of Drawers 2, Width 74 in, Depth 30 in, Height 34 in, Cabinet Door Type Standard, Color Gray, Includes Maple Top, 3 in Lip, (2) 6 in Drawer, Lower Locking Compartment, 3 Point Lock, Top Thickness 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- SIMPSON STRONG-TIE Column Base Cb46 4X6 (CB46)
- VESTIL FOAM EDGE GUARD 3/4 X 3/4 SLOT (FEG-E)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- Strong Hold Cabinet Workbenches