Shop All Industrial Storage Cabinets
Strong Hold
Cabinet, 48" W, 18" D, 72" H, Assembled
Mfr # 46-CSU-BSC-180-P
Zoro # G508563578
product price: $1,404.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,404.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Door Type No Door
- Overall Height 72 in
- Panel Material Thickness 18 ga
- Lock Type Electronic Lock; Keyed Lock; Padlock Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-CSU-BSC-180-P
- Zoro # G508563578
- UPC # 00810086210480
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Overall Depth | 18 in |
Details
Duty Rating | Heavy Duty |
Door Type | No Door |
Item | Cabinet |
Panel Material Thickness | 18 ga |
Lock Type | Electronic Lock; Keyed Lock; Padlock Hasp |
Load Capacity per Shelf | 10 lb, 20 lb |
Body Panel Type | Solid |
Weight | 206 lb |
Standards | VOSB Certified |
Cabinet Storage Components | Bins |
Method of Construction | Welded |
Door Handle Type | Swing |
For Use Indoors/Outdoors | No |
Cabinet Color | Black |
Cabinet Material | Steel |
Frame Assembled | Assembled |
Mobility | Mobile |
Description
Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Bins, Door Handle Type Swing, Door Type No Door, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 10 lb, 20 lb, Lock Type Electronic Lock; Keyed Lock; Padlock Hasp, Mobility Mobile, Mounting Location Freestanding, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Panel Material Thickness 18 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 4 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K4-30)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-WP-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- Strong Hold Industrial Storage Cabinets