Shop All Industrial Storage Cabinets
Strong Hold
Cabinet, 36" W, 24" D, 42" H, Assembled
Mfr # 33.6-CSU-242-P
Zoro # G908563581
product price: $654.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Overall Width 36 in
- Door Type No Door
- Number of Shelves 2
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 33.6-CSU-242-P
- Zoro # G908563581
- UPC # 00810086210503
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Overall Depth | 24 in |
Description
Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type No Door, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Electronic Lock; Keyed Lock; Padlock Hasp, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Clear (30094SCLAR)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome (2HGE1)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (4.24.2-360-12DB)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- Strong Hold Industrial Storage Cabinets