Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 60"Wx24"D, Gry, 5Drwr, 6;3;4"H
Mfr # 5DK-5-24-33446
Zoro # G3951051
Free Shipping & Returns
$2,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 5DK-5-24-33446
- Zoro # G3951051
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Overall Height | (1) 6 in, (2) 3 in, (2) 4 in |
Width | 24 in |
Height | 26 in |
Depth | 24 in |
Length | 60 in |
Size | 26 in x 60 in |
Overall WxD | 60 in x 24 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Product Type | Drawer Kit |
Load Capacity per Drawer | 400 lb |
Assembled | Assembled |
Handle Type | Pull |
Number of Drawers | 5 |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 6 in, (2) 3 in, (2) 4 in, Overall Width 60 in, Number of Drawers 5, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (30230GREEN)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- PEARL MANTELS 60 in Zachary NonCombustible Natural Wood Look Shelf Little River (NC60 LITRIVER)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- Strong Hold Cabinet Shelves