Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 60"Wx24"D, Gry, 5Drwr, 3;4;6"H
Mfr # 5DK-5-24-34466
Zoro # G3952129
Free Shipping & Returns
$2,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 5DK-5-24-34466
- Zoro # G3952129
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Overall Height | (1) 3 in, (2) 4 in, (2) 6 in |
Height | 29 in |
Width | 24 in |
Size | 29 in x 60 in |
Depth | 24 in |
Length | 60 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Number of Drawers | 5 |
Product Type | Drawer Kit |
Handle Type | Pull |
Load Capacity per Drawer | 400 lb |
Assembled | Assembled |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 3 in, (2) 4 in, (2) 6 in, Overall Width 60 in, Number of Drawers 5, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- CRAWFORD PRODUCTS 2PK 4 Straight Hook (14340)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- SURTEK White Steel Shelf Bracket 6X8 (137792)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- ZORO SELECT Cabinet Shelf (5-24D)
- Strong Hold Cabinet Shelves