Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 60"Wx24"D, Gry, 3Drwr, 3;4;6"H
Mfr # 3DK-5-24-346
Zoro # G3951322
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 3DK-5-24-346
- Zoro # G3951322
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Overall Height | (1) 3 in, (1) 4 in, (1) 6 in |
Height | 16 1/2 in |
Width | 24 in |
Depth | 24 in |
Size | 16-1/2 in x 60 in |
Length | 60 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Product Type | Drawer Kit |
Assembled | Assembled |
Number of Drawers | 3 |
Handle Type | Pull |
Load Capacity per Drawer | 400 lb |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 3 in, (1) 4 in, (1) 6 in, Overall Width 60 in, Number of Drawers 3, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- CORNERMATE Cord Channel Crnr 5' Wht (C-40)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (QUS210YL)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- Strong Hold Cabinet Shelves