Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 48"Wx24"D, Gry, 5Drwr, 6;3;4"H
Mfr # 5DK-4-24-33446
Zoro # G3952241
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 5DK-4-24-33446
- Zoro # G3952241
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | (1) 6 in, (2) 3 in, (2) 4 in |
Height | 21 in |
Width | 24 in |
Length | 48 in |
Depth | 24 in |
Size | 21 in x 48 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Product Type | Drawer Kit |
Assembled | Assembled |
Load Capacity per Drawer | 400 lb |
Number of Drawers | 5 |
Handle Type | Pull |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 6 in, (2) 3 in, (2) 4 in, Overall Width 48 in, Number of Drawers 5, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Custom Panel Kit (XGBC)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- Strong Hold Cabinet Shelves