Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 48"Wx24"D, Gry, 5Drwr, 3;4;6"H
Mfr # 5DK-4-24-34466
Zoro # G3951182
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 5DK-4-24-34466
- Zoro # G3951182
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | (1) 3 in, (2) 4 in, (2) 6 in |
Height | 24 in |
Width | 24 in |
Length | 48 in |
Depth | 24 in |
Size | 24 in x 48 in |
Overall WxD | 48 in x 24 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Assembled | Assembled |
Load Capacity per Drawer | 400 lb |
Handle Type | Pull |
Number of Drawers | 5 |
Product Type | Drawer Kit |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 3 in, (2) 4 in, (2) 6 in, Overall Width 48 in, Number of Drawers 5, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110RED)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (82318)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- PEARL MANTELS 60 in Zachary NonCombustible Natural Wood Look Shelf Little River (NC60 LITRIVER)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- JUSTRITE Spill Slope Steel Shelf (29974)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- ZORO SELECT Cabinet Shelf (5-24C)
- Strong Hold Cabinet Shelves