Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 48"Wx24"D, Gry, 3Drwr, 3;4;6"H
Mfr # 3DK-4-24-346
Zoro # G3950972
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 3DK-4-24-346
- Zoro # G3950972
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | (1) 3 in, (1) 4 in, (1) 6 in |
Height | 13 1/2 in |
Width | 24 in |
Length | 48 in |
Size | 13-1/2 in x 48 in |
Depth | 24 in |
Overall WxD | 48 in x 24 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Assembled | Assembled |
Load Capacity per Drawer | 400 lb |
Number of Drawers | 3 |
Handle Type | Pull |
Product Type | Drawer Kit |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 3 in, (1) 4 in, (1) 6 in, Overall Width 48 in, Number of Drawers 3, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- KRUEGER Therma Level Gauge, Tank Depth 33", 2"NPT (PH-2-33)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- ZORO SELECT Cabinet Shelf (5-24C)
- JUSTRITE Spill Slope Steel Shelf (29974)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- Strong Hold Cabinet Shelves