Shop All Cabinet Shelves
Strong Hold
CabDrwr Kit, 36"Wx24"D, Gry, 5Drwr, 3;4;6"H
Mfr # 5DK-3-24-34466
Zoro # G3951042
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 5DK-3-24-34466
- Zoro # G3951042
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | (1) 3 in, (2) 4 in, (2) 6 in |
Width | 24 in |
Height | 24 in |
Depth | 24 in |
Length | 36 in |
Size | 24 in x 36 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Assembled | Assembled |
Handle Type | Pull |
Load Capacity per Drawer | 400 lb |
Product Type | Drawer Kit |
Number of Drawers | 5 |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (1) 3 in, (2) 4 in, (2) 6 in, Overall Width 36 in, Number of Drawers 5, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- LOCKUP Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (18) Openings, Gray (LUPE-3W6T-PC1S-02-31-A)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- ZORO SELECT Cabinet Shelf (5-24D)
- Strong Hold Cabinet Shelves