Shop All Cabinet Shelves
Strong Hold
Cab Drawer Kit, 60"Wx24"D, Gry, 3Drwr, 6"H
Mfr # 3DK-5-24-666
Zoro # G3951620
Free Shipping & Returns
$1,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 3DK-5-24-666
- Zoro # G3951620
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Overall Height | 6 in |
Width | 24 in |
Height | 21 1/2 in |
Length | 60 in |
Size | 21-1/2 in x 60 in |
Depth | 24 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Assembled | Assembled |
Handle Type | Pull |
Product Type | Drawer Kit |
Number of Drawers | 3 |
Load Capacity per Drawer | 400 lb |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height 6 in, Overall Width 60 in, Number of Drawers 3, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- 80/20 Base Plate, For 10 Series (2131)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- Strong Hold Cabinet Shelves