Shop All Cabinet Shelves
Strong Hold
Cab Drawer Kit, 48"Wx24"D, Gry, 5Drwr, 6;4"H
Mfr # 7DK-4-24-4444666
Zoro # G3951569
Free Shipping & Returns
$2,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 7DK-4-24-4444666
- Zoro # G3951569
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | (3) 6 in, (4) 4 in |
Height | 35 1/2 in |
Width | 24 in |
Depth | 24 in |
Size | 35-1/2 in x 48 in |
Length | 48 in |
Overall WxD | 48 in x 24 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Product Type | Drawer Kit |
Load Capacity per Drawer | 400 lb |
Number of Drawers | 5 |
Handle Type | Pull |
Assembled | Assembled |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height (3) 6 in, (4) 4 in, Overall Width 48 in, Number of Drawers 5, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole Tee Joining Plate (40-4340)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- ZORO SELECT 9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L (ASP45X37)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- ZORO SELECT Cabinet Shelf (5-24D)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- Strong Hold Cabinet Shelves