Shop All Cabinet Shelves
Strong Hold
Cab Drawer Kit, 36"Wx24"D, Gry, 3Drwr, 6"H
Mfr # 3DK-3-24-666
Zoro # G3951550
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 3DK-3-24-666
- Zoro # G3951550
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | 6 in |
Width | 24 in |
Height | 18 1/2 in |
Size | 18-1/2 in x 36 in |
Depth | 24 in |
Length | 36 in |
Details
Item | Cabinet Drawer Kit |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Product Type | Drawer Kit |
Load Capacity per Drawer | 400 lb |
Handle Type | Pull |
Number of Drawers | 3 |
Assembled | Assembled |
Description
Cabinet Drawer Kit, Overall Depth 24 in, Overall Height 6 in, Overall Width 36 in, Number of Drawers 3, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Double-Sided Garment Rack (20314)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300BL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Red (QUS270RD)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GN (16032A-GN)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- Strong Hold Cabinet Shelves