Shop All Cabinet Shelves
Strong Hold
Cab Drawer, 48"Wx24"D, Gry, 1Drwr, 4"H
Mfr # 1DK-4-24-4
Zoro # G3952424
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 1DK-4-24-4
- Zoro # G3952424
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 4 in |
Width | 24 in |
Height | 4 in |
Length | 48 in |
Depth | 24 in |
Size | 4 in x 48 in |
Details
Item | Cabinet Drawer |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Number of Drawers | 1 |
Product Type | Drawer |
Assembled | Assembled |
Load Capacity per Drawer | 400 lb |
Handle Type | Pull |
Description
Cabinet Drawer, Overall Depth 24 in, Overall Height 4 in, Overall Width 48 in, Number of Drawers 1, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- ZORO SELECT Cabinet Shelf (5-24D)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- Strong Hold Cabinet Shelves