Shop All Cabinet Shelves
Strong Hold
Cab Drawer, 36"Wx24"D, Gry, 1Drwr, 6"H
Mfr # 1DK-3-24-6
Zoro # G3952040
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Baked Enamel
- Overall Depth 24 in
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 1DK-3-24-6
- Zoro # G3952040
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | 6 in |
Width | 24 in |
Height | 6 in |
Size | 6 in x 36 in |
Length | 36 in |
Depth | 24 in |
Overall WxD | 36 in x 24 in |
Details
Item | Cabinet Drawer |
Color | Gray |
Finish | Baked Enamel |
Material | Steel |
Material Thickness | 14 ga |
Handle Type | Pull |
Assembled | Assembled |
Number of Drawers | 1 |
Product Type | Drawer |
Load Capacity per Drawer | 400 lb |
Description
Cabinet Drawer, Overall Depth 24 in, Overall Height 6 in, Overall Width 36 in, Number of Drawers 1, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Metal Can, Unlined, 16 oz., Round, PK50 (MET-03089)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Red (QP1887RD)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- Strong Hold Cabinet Shelves