Shop All Cabinet Shelves
Strong Hold
Cab Drawer, 36"Wx24"D, Gry, 1Drwr, 4"H
Mfr # 1DK-3-24-4
Zoro # G3951989
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Baked Enamel
- Color Gray
- Height 4 in
- Material Steel
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 1DK-3-24-4
- Zoro # G3951989
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Height | 4 in |
Width | 24 in |
Size | 4 in x 36 in |
Length | 36 in |
Depth | 24 in |
Overall Height | 4 in |
Overall Width | 36 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Details
Item | Cabinet Drawer |
Finish | Baked Enamel |
Color | Gray |
Material | Steel |
Handle Type | Pull |
Number of Drawers | 1 |
Material Thickness | 14 ga |
Assembled | Assembled |
Load Capacity per Drawer | 400 lb |
Product Type | Drawer |
Description
Cabinet Drawer, Overall Depth 24 in, Overall Height 4 in, Overall Width 36 in, Number of Drawers 1, Assembled Assembled, Color Gray, Finish Baked Enamel, Handle Type Pull, Load Capacity per Drawer 400 lb, Material Steel, Material Thickness 14 ga, Product Type Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130RED)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- ZORO SELECT Cabinet Shelf (5-24C)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- ZORO SELECT Cabinet Shelf (4-24C)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- Strong Hold Cabinet Shelves