Shop All Box Lockers
Strong Hold
Box Locker/Wardrobe Combo, 72 in W, 24 in D, 78 in H, (3) Wide, (9) Openings, Dark Gray
Mfr # 66-1/2DS-4TMT-244
Zoro # G2163491
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,069.99
Free 30-Day Returns
Key Features
- Locker Door Type Solid
- Locker Configuration (3) Wide, (4) and (1) Tier
- Assembled/Unassembled Assembled
- Overall Width 72 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 66-1/2DS-4TMT-244
- Zoro # G2163491
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Opening Width | 15 1/2 in |
Opening Depth | 21 1/2 in |
Opening Height | 15 in |
Overall WxD | 72 in x 24 in |
Opening WxH | 15 1/2 in x 15 in |
Overall WxDxH | 72 in x 24 in x 78 in |
Description
Box Locker/Wardrobe Combo, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Handle Type Swing, Locker Material Steel, Number of Lockers 9, Opening Depth 21 1/2 in, Opening Height 15 in, Opening Width 15 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- PIPELINE PACKAGING Plastic Drum, Gasket Fittings, 55 gal., Blu (03-14-079-00087)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 18 Door, Ready To Assemble, Gray (652055GY)
- TOT MATE Wall Cubbie Storage ReadyToAssemble (TM2410R.S2222)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 12D x 18H, Gray, Assembled (493482GY)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 6 Door, Unassembled, Blue (652056BL)
- Strong Hold Box Lockers