Shop All Mobile Workbenches & Workstations
Strong Hold
Body Shop Workstation, 10 Drawers
Mfr # 86-200-10DB-4D
Zoro # G0876624
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,378.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 72 in
- Workbench/Table Surface Material Steel
- No. of Drawers 10
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 86-200-10DB-4D
- Zoro # G0876624
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 96 in |
Height | 72 in |
Depth | 20 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
No. of Drawers | 10 |
Color | Gray |
Cabinet Door Type | Standard |
Top Thickness | 12 ga |
Number of Drawers per Cabinet | 10 |
Cabinet Workbench Item | Cabinet Workbench |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 10, Width 96 in, Depth 20 in, Height 72 in, Cabinet Door Type Standard, Color Gray, Top Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 2 3/4 in H (493X12)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- Strong Hold Mobile Workbenches & Workstations