Shop All Cabinet Workbenches
Strong Hold
Bi-FoldCountertopStorageCabinet, 60" W
Mfr # 53-361-MT-BFD
Zoro # G0872223
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,642.00
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- No. of Drawers 0
- Width 60 in
- Depth 36 in
- Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 53-361-MT-BFD
- Zoro # G0872223
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 37 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Table Surface Material | Butcher Block |
No. of Drawers | 0 |
Cabinet Door Type | Bi-Fold |
Color | Gray |
Item | Cabinet Workbench |
Top Thickness | 1 3/4 in |
Includes | Adjustable Shelf, 3 Point Lock |
Description
Cabinet Workbench, Workbench/Table Surface Material Butcher Block, No. of Drawers 0, Width 60 in, Depth 36 in, Height 37 in, Cabinet Door Type Bi-Fold, Color Gray, Includes Adjustable Shelf, 3 Point Lock, Top Thickness 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- AKRO-MILS Plastic Divider, Black, 9 5/8 in L, 1/3 in W, 8 13/16 in H, 6 PK (41287)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG Mobile Workstation, 1200 lb, 34 inL, 24 inW (662-95)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- Strong Hold Cabinet Workbenches