Shop All Work Tables
Strong Hold
All-Purpose Shop Table, 28 Bins, 60" W
Mfr # T6036-28B-2DB-MT
Zoro # G0873684
product price: $2,531.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,531.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 35 3/4 in
- Load Capacity 8250 lb
- Workbench/Table Surface Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T6036-28B-2DB-MT
- Zoro # G0873684
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 35 3/4 in |
Details
Item | Workbench with Riser |
Load Capacity | 8250 lb |
Workbench/Table Surface Material | Butcher Block |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Includes | 16 in Riser Shelf with (28) Bins, Maple Top, (2) Drawers, Bottom Shelf |
Workbench/Workstation Item | Workbench with Riser |
Color | Dark Gray |
Finish | Water-Based Enamel Paint |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Load Capacity 8250 lb, Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 60 in, Depth 36 in, Height 35 3/4 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 16 in Riser Shelf with (28) Bins, Maple Top, (2) Drawers, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (13014BLUE)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- LITTLE GIANT Recving Station, Stationry, Pwder Coat, Gr (RS-2436-LL)
- AERO MANUFACTURING Economy Work Table, 36"W X 30"D X 35"H, W/ Adjustable Undershelf (4ts-3036)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ3)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- Strong Hold Work Tables