Shop All Work Tables
Strong Hold
All-Purpose Shop Table, 22 Bins, 48" W
Mfr # T4830-22B-2DB-MT
Zoro # G7608215
product price: $2,327.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,327.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 35 3/4 in
- Load Capacity 5500 lb
- Workbench/Table Surface Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T4830-22B-2DB-MT
- Zoro # G7608215
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 35 3/4 in |
Details
Item | Workbench with Riser |
Load Capacity | 5500 lb |
Workbench/Table Surface Material | Butcher Block |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Edge Type | Straight |
Includes | 16 in Riser Shelf with (22) Bins, Maple Top, (2) Drawers, Bottom Shelf |
Workbench/Workstation Item | Workbench with Riser |
Color | Dark Gray |
Finish | Water-Based Enamel Paint |
Description
Workbench with Riser, Workbench/Work Table Type Freestanding, Load Capacity 5500 lb, Workbench/Table Surface Material Butcher Block, Workbench/Table Frame Material Steel, Width 48 in, Depth 30 in, Height 35 3/4 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes 16 in Riser Shelf with (22) Bins, Maple Top, (2) Drawers, Bottom Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- GLOBAL INDUSTRIAL Axle Bracket Kit With One 3/4 Dia x 48L Axle (968556)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- GLOBAL INDUSTRIAL 304 Stainless Steel Work Table, 60 x 30in, Undershelf (318655)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- Strong Hold Work Tables