Shop All Pegboard Bins
Strong Hold
36"W Pegboard Bin Cabinet, Gray, 24"D x 78"H
Mfr # 46-BSPB-242
Zoro # G3433486
product price: $3,290.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,290.00
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Gray
- Material Steel
- Locking System 3 Point Locking
- Includes (2) Adjustable Shelves, Padlock Hasp, Pegboard Back Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BSPB-242
- Zoro # G3433486
- Country of Origin United States
- Category Pegboard Bins
Dimensions
Width | 36" |
Depth | 24" |
Overall Height | 78 in |
Height | 78" |
Overall Width | 48 in |
Depth of Cabinet | 24 in |
Bin Height | 3 in |
Width of Cabinet | 48 in |
Bin Width | 4 in |
Height of Cabinet | 78 in |
Bin Depth | 7 3/8 in |
Leg Height | 6 in |
Overall Depth | 24 in |
Bin HxWxD | (144) 3 in x 4 1/8 in x 7 3/8 in |
Description
This Strong Hold Pegboard Bin Cabinet is the perfect solution for your storage needs. It has an overall height, width and depth of 78 in., 36 in. and 24 in. respectively. With its 12 gauge steel construction, this cabinet is designed to last. This enamel grey tool chest combo has a heavy duty rating that means it can handle even the heaviest tools. The small part storage allows you to keep your tools organised while saving space on your workbench or other surfaces. With label holders included, you will be able to easily identify which tools are stored where within this bin cabinet. The Strong Hold Pegboard Bin Cabinet provides everything you need from a tool chest combo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- 80/20 Universal Pivot (40-4395)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS 8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack (5-600)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- Strong Hold Pegboard Bins