Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 56-W-243-7DB-L
Zoro # G3952302
product price: $3,405.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,405.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Combination Drawer
- Color Gray
- Duty Rating Extra-Heavy Duty
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-W-243-7DB-L
- Zoro # G3952302
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Height | 75 in |
Overall Depth | 24 in |
Overall Height | 75 in |
Depth | 24 in |
Inside Drawer Width | 29 11/16 in |
Inside Drawer Height | 4 in |
Inside Drawer Depth | 19 7/8 in |
Cabinet Height Range | Full Height |
Drawer HxWxD | (7) 4 in x 29 11/16 in x 19 7/8 in |
Leg Height | 3 in |
Overall WxDxH | 24 in x 75 in |
Depth of Cabinet | 24 in |
Drawer Depth | 19 7/8 in |
Overall WxD | 24 in |
Drawer Width | 29 3/4 in |
Height of Cabinet | 75 in |
Drawer Height | 4 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 75 in, Drawer Depth 19 7/8 in, Drawer Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) (T60107)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBCRS)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- Strong Hold Industrial Storage Cabinets