Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 46-WR-241-L
Zoro # G3952092
product price: $1,435.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,435.00
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Material Steel
- Color Gray
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-WR-241-L
- Zoro # G3952092
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Width | 48 in |
Height | 75 in |
Overall Depth | 24 in |
Overall Height | 75 in |
Depth | 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 48 in x 24 in x 75 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 75 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 75 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Gray (SSB483GY)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-V-241-2APH-12VD)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7820MGY)
- Strong Hold Industrial Storage Cabinets