Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 46-W-243-7DB-L
Zoro # G3952433
product price: $3,071.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,071.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Combination Wardrobe/Drawer
- Color Gray
- Duty Rating Extra-Heavy Duty
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-W-243-7DB-L
- Zoro # G3952433
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Height | 75 in |
Overall Depth | 24 in |
Overall Height | 75 in |
Depth | 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 24 in x 75 in |
Leg Height | 3 in |
Depth of Cabinet | 24 in |
Overall WxD | 24 in |
Height of Cabinet | 75 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 75 in, Includes Hanging Rod Yes, Leg Height 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (4.24.2-360-12DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- Strong Hold Industrial Storage Cabinets