Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Steel Storage Cabinet, Stationary
Mfr # 36-242-7DB-L
Zoro # G3952354
product price: $3,258.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,258.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Material Steel
- Color Gray
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-242-7DB-L
- Zoro # G3952354
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Width | 48 in |
Height | 75 in |
Overall Depth | 24 in |
Overall Height | 75 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Overall WxDxH | 48 in x 24 in x 75 in |
Height of Cabinet | 75 in |
Depth of Cabinet | 24 in |
Overall WxD | 36 in x 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 75 in, Load Capacity per Shelf 1,900 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS533YL)
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- DURHAM MFG Base for Bin Storage Unit, D 12 1/4, Red (364-17)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- Strong Hold Industrial Storage Cabinets