Shop All Industrial Storage Cabinets
Strong Hold
14 ga. Cabinet with Electronic Lock and Card Reader 48 inW x 24 inD x 75 inH
Mfr # 46-243-PX-L
Zoro # G800765342
product price: $2,923.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,923.99
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
- Brand Strong Hold
- MFR # 46-243-PX-L
- Zoro # G800765342
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Item | Storage Cabinet |
Description
This heavy-duty Strong Hold cabinet is now protected by an access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each. The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for most HID Prox corporate badges. The on door access control makes keyless access a smooth and secure process. This industrial cabinet comes fully assembled with the locking system pre-installed, batteries included.
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
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- Strong Hold Industrial Storage Cabinets