Shop All Home Storage Cabinets
Strong Hold
12 Storage Cabinet, 60" W, 64" H, Combination Wardrobe
Mfr # 55-BC-243-2DB-FLP
Zoro # G0871645
product price: $4,750.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,750.99
Free 30-Day Returns
Key Features
- Number of Doors 2
- Includes Forklift Pockets, (3) Shelves, (2) Drawers
- Depth of Cabinet 24 in
- Cabinet Color Dark Gray
- Shelf Capacity 975 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-BC-243-2DB-FLP
- Zoro # G0871645
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Depth of Cabinet | 24 in |
Height of Cabinet | 64 in |
Inside Drawer Height | 10 in |
Overall Cabinet Depth | 24" |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 25.9375 |
Overall Cabinet Height | 64" |
Width of Cabinet | 60 in |
Overall Cabinet Width | 60" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- PLASTICOS MQ 3-Drawer Storage Cabinet 7 in. W x 6.25 in. H x 8.25 in. D in White (549-WHT6PK)
- SAFCO High Base for 4998GRR Flat File, Grey (4979GR)
- SAUDER North Avenue Storage Cabinet Lco , Four adjustable shelves for versatile storing (427281)
- SAUDER Homeplus Storage Cabinet Glw , Four adjustable shelves for customizable storage options (430336)
- SAFCO Base Cabinet, 3 Drawer, Asian Night (1703AN)
- Strong Hold Home Storage Cabinets